Coverall, 12.4 cal/sq cm ATPV, XL, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper

  • Mfr # 605-USN-XL

  • Zoro # G6381907


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
42-44
Color
Navy
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fits Chest Size
48 in to 50 in
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-USN-XL
Zoro #
G6381907
UPC #
810881020840
Country of Origin
Mexico

Dimensions

Size
XL
Fits Waist Size
42-44
Fits Chest Size
48 in to 50 in
Sleeve Length
34 1/2 in
Minimum Waist Size
42 in
Maximum Waist Size
44 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Size - Body Type
Regular
Tag Size
44 x 32

Details

Item
Coverall
Color
Navy
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
12.4 cal/sq cm
Arc Flash PPE Category
2
Number of Pockets
6
Cuff Style
Hemmed
Standards
NFPA 70E 2012
Number of Outside Pockets
6
Zipper Material
Brass
Material Trade Name
UltraSoft(R)
Total Number of Pockets
6
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Garment Material Trade Name
UltraSoft®

Description

ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 50 in, Maximum Waist Size 44 in, Minimum Chest Size 48 in, Minimum Waist Size 42 in, Number of Outside Pockets 6, Size XL, Size - Body Type Regular, Sleeve Length 34 1/2 in, Standards NFPA 70E 2012, Tag Size 44 x 32, Total Number of Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.