Shop CHICAGO VALVES AND CONTROLS
See all product information
Create Account
1", 2 Piece Standard Port Carbon Steel Ball Valve with FNPT Ends
- Mfr # 2446R010
- Zoro # G9156930
product price:Â
$
52.59
/ea
Key Features
Pipe Size
1 in
Valve Type
Multi-Purpose Ball Valves
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
RTFE, K-Seat
Max. Pressure
2000 CWP to 1500 CWP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2446R010
- Zoro #
- G9156930
- UPC #
- -
- Country of Origin
- China
- Valve Type
- Multi-Purpose Ball Valves
- Body Material
- Carbon Steel, 316 Stainless Steel
- Seat Material
- RTFE, K-Seat
- Max. Pressure
- 2000 CWP to 1500 CWP
- Operating Temperature - Maximum
- -50°F - 450°F
Dimensions
- Pipe Size
- 1 in
Description
Ball Valve, Body Material Carbon Steel- ASTM A216 WCB, Body Style Inline, 2-Piece, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Full Port, Max. Pressure 2000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.