Zoro Homepage

1", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE

  • Mfr # FS2766PTE010

  • Zoro # G9160071


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Max. Pressure
3600PSI
Valve Type
Fire Safe Ball Valves
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
Delrin®, PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2766PTE010
Zoro #
G9160071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in

Details

Max. Pressure
3600PSI
Valve Type
Fire Safe Ball Valves
Body Material
Carbon Steel, 316 Stainless Steel
Seat Material
Delrin®, PEEK
Operating Temperature - Maximum
Delrin® 180°F | PEEK 500°F

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Seal Weld Inline, Pipe Size 1 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 3600 psi CWP , Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, Seat Material Peek, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Carbon Steel ASTM A216 WCB, Stem Material 316 Stainless Steel, Body Seal Material Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.