1/4", FNPT Full Port Carbon Steel Seal Weld Ball Valve
- Mfr # N2646R002
- Zoro # G9154919
product price:Â
$
25.19
/ea
Key Features
Pipe Size
1/4 in
Body Material
Carbon Steel, 316 Stainless Steel
Valve Type
Seal Weld Ball Valves
Max. Pressure
2000 CWP (1/4in-2in)
Seat Material
RTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2646R002
- Zoro #
- G9154919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/4 in
Details
- Body Material
- Carbon Steel, 316 Stainless Steel
- Valve Type
- Seal Weld Ball Valves
- Max. Pressure
- 2000 CWP (1/4in-2in)
- Seat Material
- RTFE
- Operating Temperature - Maximum
- -50° - 500°F
Description
Ball Valve, Body Material WCB Carbon Steel, Body Style Seal Weld Inline, Pipe Size 1/4 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2000 psi CWP, Max Steam Pressure 150 WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material RTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 304 Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.