3/8", FNPT Unibody For ged Steel Ball Valve

  • Mfr # 1046R004

  • Zoro # G9154480


product price:  $15.99
/ea

Key Features

Pipe Size
3/8 in
Max. Pressure
2000 CWP
Valve Type
Multi-Purpose Ball Valves
Seat Material
RPTFE
Body Material
Forged Steel A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1046R004
Zoro #
G9154480
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in

Details

Max. Pressure
2000 CWP
Valve Type
Multi-Purpose Ball Valves
Seat Material
RPTFE
Body Material
Forged Steel A105
Operating Temperature - Maximum
-50°F - 450°F

Description

Ball Valve, Body Material Forged Steel A-105, Body Style Inline, 1-Piece, Pipe Size 3/8 In., Connection Type Female Threaded x Female Threaded, Max. Pressure 2,000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material 304 Stainless Steel, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.