4", Flanged Stainless Steel Ball Valve 3-Way T-Port

  • Mfr # 176MTT6T1040

  • Zoro # G9161541


product price:  $5,412.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Pipe Size
4 in
Body Material
Carbon Steel, 316 Stainless Steel
Max. Pressure
600 CWP
Valve Type
High Performance Ball Valves
Operating Temperature - Maximum
-50 - 500°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
176MTT6T1040
Zoro #
G9161541
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in

Details

Body Material
Carbon Steel, 316 Stainless Steel
Max. Pressure
600 CWP
Valve Type
High Performance Ball Valves
Operating Temperature - Maximum
-50 - 500°F

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style 3-Way Inline, Pipe Size 4 In., Connection Type FlangedxFlangedxFlanged, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -50 Degrees to 500 Degrees F, Ball Material 316 Stainless Steel, T-Port, Seat Material TFM, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Series Stainless Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.