Zoro Homepage

Chief MSB Custom Interface Bracket - 125lb

  • Mfr # MSB6096

  • Zoro # G5136093


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 4 x (M6 x 30) Phillips Pan Head Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 2 x (M6 X 45) Phillips Pan Head Screw.
Series
MSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6096
Zoro #
G5136093
UPC #
-
Country of Origin
Unknown

Details

Weight Capacity
125 lb
Product Type
Mounting Bracket
Compatibility
Medium Flat Panel Displays
Includes
1 x MSB Custom Interface Bracket, 4 x Mounting Button - Tapped, 4 x (10-24 x .5) Button Head Cap Screw, 4 x (M6 x 30) Phillips Pan Head Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 2 x (M6 X 45) Phillips Pan Head Screw.
Series
MSB
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.