Zoro Homepage

Chief PDR-2000S Flat Panel Dual Swing Arm Wall Mount - Steel, Aluminum - 200 lb

  • Mfr # PDR2000S

  • Zoro # G5493233


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel, Aluminum
Height
22.04 in
Width
39.50 in
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDR2000S
Zoro #
G5493233
UPC #
841872045351
Country of Origin
United States

Dimensions

Height
22.04 in
Width
39.50 in
Depth
2.88 in
Max. Screen Size Supported
63 in

Details

Color
Silver
Material
Steel, Aluminum
Weight Capacity
200 lb
Item
Wall Mount
Standards
UL
Includes
(2) Cover Plates, (4) End Caps, (12) Tie-wraps, (1) Wrench, Adjustment, (1) Bar, Adjustment.
Series
PDR
Compatibility
Up to 63" Flat Panel Displays
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.