Shop CHIEF CLEAN
See all product information
Create Account
Clip on dust mop handle on 60" wood handle, 3PK
- Mfr # HANDPCWO1X60/3
- Zoro # G023548043
product price:Â
$
47.99
/pk of 3, $16.00/ea
Key Features
Handle Material
Wood
Handle Diameter
1"
Frame Width
1"
For Use With
Dust mop frame and dust mop
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HANDPCWO1X60/3
- Zoro #
- G023548043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Item
- Mop Handle
- Handle Material
- Wood
- For Use With
- Dust mop frame and dust mop
- Handle Color
- Black
- Frame Material
- Steel
- Application
- floor cleaning
- Weight
- 1.75 lbs
Description
Powder coated black steel clip-on connector riveted on 1"x60" laminated wood handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.