Shop CHIEF CLEAN
See all product information
Create Account
Ivader Black wet mop handle on 1"x54" aluminum handle, 6PK
- Mfr # IVADER/ALUM/6
- Zoro # G223548027
product price:Â
$
148.99
/pk of 6, $24.83/ea
Free Shipping & Returns
Key Features
Handle Material
Aluminium
Frame Width
1"
Handle Diameter
1"
Handle Color
Black / Silver
For Use With
Wet mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVADER/ALUM/6
- Zoro #
- G223548027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Details
- Handle Material
- Aluminium
- Item
- Mop Handle
- Handle Color
- Black / Silver
- For Use With
- Wet mop
- Features
- Rust Proof Head; Easy Release Design
- Frame Material
- Plastic
- Application
- floor cleaning
- Weight
- 1.00 lbs.
Description
Black Ivader wet mop connector on 1"x54" aluminum handle with hanging cap, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.