Clip on dust mop handle on 60" yellow fiberglass handle, 3PK
- Mfr # HANDPCFBGY/3
- Zoro # G623548030
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Handle Material
Fiberglass
Handle Length
60"
Weight
1.60 lbs.
Frame Material
Steel
For Use With
Dust mop frame and dust mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCFBGY/3
- Zoro #
- G623548030
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Fiberglass
- Weight
- 1.60 lbs.
- Frame Material
- Steel
- For Use With
- Dust mop frame and dust mop
- Application
- floor cleaning
- Item
- Mop Handle
- Handle Color
- Black / Yellow
Dimensions
- Handle Length
- 60"
- Handle Diameter
- 1"
- Frame Width
- 1"
Description
Powder coated black steel clip on connector riveted on 1"x60" yellow fiberglass handle with swivel hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.