Slide on style wet mop handle on 54" wood handle, 3PK
- Mfr # MMBLAWO/RIV/3
- Zoro # G323548071
product price:Â
$
47.99
/pk of 3, $16.00/ea
Key Features
Handle Color
Black
Handle Diameter
1"
Frame Width
1"
Handle Length
60"
For Use With
Wet mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMBLAWO/RIV/3
- Zoro #
- G323548071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Handle Color
- Black
- For Use With
- Wet mop
- Features
- Rust Proof Head
- Frame Material
- Wood / Plastic
- Weight
- 1.45 lbs.
- Application
- floor cleaning
- Item
- Mop Handle
Description
Slide on style wet mop handle on 1"x54" wood handle, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.