Shop CHIEF CLEAN
See all product information
Create Account
Clip on dust mop handle on 60" wood handle, 6PK
- Mfr # HANDPCWO1X60/6
- Zoro # G723548077
product price:Â
$
88.99
/pk of 6, $14.83/ea
Key Features
For Use With
Dust mop frame and dust mop
Weight
1.75 lbs
Handle Material
Wood
Handle Color
Black
Handle Length
60"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HANDPCWO1X60/6
- Zoro #
- G723548077
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dust mop frame and dust mop
- Weight
- 1.75 lbs
- Handle Material
- Wood
- Handle Color
- Black
- Item
- Mop Handle
- Application
- floor cleaning
- Frame Material
- Steel
Dimensions
- Handle Length
- 60"
- Frame Width
- 1"
- Handle Diameter
- 1"
Description
Powder coated black steel clip-on connector riveted on 1"x60" laminated wood handle, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.