Jaws style wet mop handle on 54" yellow fiberglass handle, 3PK
- Mfr # JMBLA/YEL/3
- Zoro # G223548041
product price:Â
$
48.99
/pk of 3, $16.33/ea
Key Features
Handle Length
60"
Features
Rust Proof Head
Application
floor cleaning
Frame Material
Wood / Plastic
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/YEL/3
- Zoro #
- G223548041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Frame Width
- 1"
- Handle Diameter
- 1"
Details
- Features
- Rust Proof Head
- Application
- floor cleaning
- Frame Material
- Wood / Plastic
- Handle Color
- Black / Yellow
- Item
- Mop Handle
- Weight
- 1.45 lbs.
- For Use With
- Wet mop
Description
Jaws style wet mop connector on 1"x54" yellow fiberglass handle with swivel hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.