Power Stick dust mop handle on 60" aluminum handle, 3PK
- Mfr # PWRSTICKALUM/3
- Zoro # G823548052
product price:Â
$
58.99
/pk of 3, $19.66/ea
Key Features
Handle Diameter
1"
Features
Rust Proof Head; Patented Design
Handle Color
Black / Silver
Application
floor cleaning
Frame Material
Wood / Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRSTICKALUM/3
- Zoro #
- G823548052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1"
- Frame Width
- 1"
- Handle Length
- 60"
Details
- Features
- Rust Proof Head; Patented Design
- Handle Color
- Black / Silver
- Item
- Mop Handle
- Application
- floor cleaning
- Frame Material
- Wood / Plastic
- For Use With
- Dust mop frame and dust mop
- Weight
- 1.25 lbs.
Description
Rust resistant nylon power clip connetor on 1"x60" aluminum handle with hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.