Shop CHIEF CLEAN
See all product information
Create Account
Power Stick dust mop handle on 64" telescopic aluminum handle, 3PK
- Mfr # PWRSTICKALUM64T/3
- Zoro # G523548055
product price:Â
$
68.99
/pk of 3, $23.00/ea
Key Features
Frame Material
Wood / Plastic
Frame Width
1"
Application
floor cleaning
Handle Diameter
1"
For Use With
Dust mop frame and dust mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRSTICKALUM64T/3
- Zoro #
- G523548055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Diameter
- 1"
- Handle Length
- 60"
Details
- Frame Material
- Wood / Plastic
- Application
- floor cleaning
- For Use With
- Dust mop frame and dust mop
- Weight
- 1.50 lbs.
- Features
- Rust Proof Head; Patented Design
- Handle Color
- Black / Silver
- Item
- Mop Handle
Description
Rust resistant nylon power clip connector on 64" telescopic aluminum handle with hanging cap, 3 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.