Compact Hydraulic Power Unit 12VDC, Double Acting, SAE 4 ports, 2800 PSI, 2.5 Liter Tank

  • Mfr # 253345

  • Zoro # G315194491


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
0.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.66 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253345
Zoro #
G315194491
UPC #
615986063835
Country of Origin
China

Dimensions

Overall Width
4 1/8 in
Overall Height
5 1/2 in
Overall Length
13 3/5 in
Pressure Port Thread Size
SAE 4
Return Port Thread Size
SAE 4

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
0.5 gpm
Max. Pressure
3,000 psi
Reservoir Capacity
0.66 gal
Built-In Features
Adjustable Relief, Pre-Wired Remote
Item
Hydraulic Power Unit
HP
1.6 hp
Control Station Included
Yes
Frame Design - Hydraulic Power Units
Compact
Tank Material
Poly
Circuit Design
Double Acting

Description

The Chief double-acting hydraulic power unit is Bailey’s most compact 12V DC unit, measuring 13.6” x 4.25” x 5.5”. It delivers a maximum pressure of 3,000 PSI and 0.5 GPM at 2800 PSI. Designed for flexibility, it can be mounted horizontally or vertically. Features include a 1.6 HP motor, 12V DC 1.2kW motor, 2.5-liter poly tank, adjustable relief, pre-wired remote, SAE 4 ports, and a compact design for efficient operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.