Shop All Hydraulic Control Valves
Chief
Control Valve, 25 GPM, 1 Spool
Mfr # 220572
Zoro # G4676861
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spool Action Detent
- Valve Type Spool
- Work Connection Type NPT
- Flow Rate - Maximum 25 gpm
Product Information
- Brand Chief
- MFR # 220572
- Zoro # G4676861
- UPC # 615986031964
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Details
Description
Directional Control Valve, Flow Rate - Maximum 25 gpm, Number of Positions Four Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Detent, Port Connections Inlet, Outlet, Center Position Tandem Center, Number of Spools 1, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Pressure Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- CHIEF Hydraulic Directional Valve (C273446)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- METRO Lock Valves: MFG No. 409-06, Double Circuit, 20 GPM, Inlet/Outlet SAE 6 Ports, 3000 PSI (280363)
- Chief Hydraulic Control Valves