Zoro Homepage

Fixed Pipe 9" Silver

  • Mfr # CMS009S

  • Zoro # G5363925


product price: $30.89
/ea

Key Features

Color
Silver
Material
Aluminum
Height
9 in
Width
1.9 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS009S
Zoro #
G5363925
UPC #
841872104126
Country of Origin
United States

Dimensions

Height
9 in
Width
1.9 in
Depth
1.9 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
500 lb
Application
Pole
For Use On
Pole; Ceiling Plate, Projector
Mount Profile
Fixed
Product Type
Mounting Extension
Device Supported
Ceiling Plate, Projector
Item
Mounting Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.