Gear Pump 0.11 Cid, 0.8 Gpm at 1800 Rpm, 3045 PSI, 4-Bolt Flange, Sae 6

  • Mfr # 250176

  • Zoro # G2402238


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3045
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.11 in
Weight
5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250176
Zoro #
G2402238
UPC #
-
Country of Origin
United States

Details

Max. Pressure
3045
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.11 in
Weight
5 lbs.

Description

Chief Gear Pumps/Motors: 0.097 CID, Rated GPM: 0.75, Rotation. <span style="color: rgb(68, 68, 68); line-height: 18px; background-color: rgb(255, 255, 255);">Equipped with bi-directional check valves, the CBS series product features small displacement, high pressure, its axial clearance is compensated automatically by the floating side plates. Its standard mounting 4 bolt mounting flange dimensions and ???‚...?‚... diameter shaft enable it to adapt into a good market share for the US and European countries. All feature aluminum body with cast iron flange construction, case drain, Viton shaft seal and outboard bearing. (Available displacements range .065 to.517cu.in/rev). Similar to MTE ?‚£D?‚ series and Sauer-Danfoss Webster YB series.</span>

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.