Shop CHIEF
See all product information
Create Account
Gear Pump: 9-Tooth Spline Shaft, 0.48 Cid, 3626 PSI, 3600 Rpm
- Mfr # 252217
- Zoro # G2402518
product price:
$
150.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
3650
Max. RPM
3600
Displacement @ High Pressure (cubic inches/rev.)
.48 in
Weight
8.25 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252217
- Zoro #
- G2402518
- UPC #
- 615986030936
- Country of Origin
- United States
- Max. Pressure
- 3650
- Max. RPM
- 3600
- Displacement @ High Pressure (cubic inches/rev.)
- .48 in
- Weight
- 8.25 lbs.
Description
This series offers aluminium body and cast Iron end plate construction, high pressure Hydraulic Gear Pump with 11 displacement sizes from 0.24 to 1.95 cu.in/rev. (4 to 32 cm3/rev). The standard mounting fl ange is SAE A – 2 bolt, The standard drive shaft is a 5/8 inch diameter straight with 5/32 straight key.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.