Chief

Hydraulic Directional Valve, 4Wys, 2Spools


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
  • Number of Spools - Hydraulic Valves 2
  • Valve Ways and Positions 4-Way/3-Position
  • Spool Action Spring Center to Neutral
See all product information

Product Information

Dimensions

Inlet Port Size - Hydraulic Valves #10 SAE
Outlet Port Size - Hydraulic Valves #10 SAE
Work Port Size - Hydraulic Valves #8 SAE
Length (In.) 7 1/2 in
Width (In.) 6 1/2 in
Height (In.) 2 23/64 in
Overall Width 6.5 in
Overall Length 7.5 in
Overall Height 2.359 in
Work Connection Size #8
Pressure Connection Size #10
Tank Connection Size #10

Details

Promotion Restriction Not eligible for promotion
Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
Number of Spools - Hydraulic Valves 2
Valve Ways and Positions 4-Way/3-Position
Spool Action Spring Center to Neutral
Max. Flow - Hydraulic Valves 10 gpm
Max. Pressure - Hydraulic Valves 3,625 psi
For Use With Hydraulic Cylinders
Ways 4
Center Tandem
Max. Pressure (PSI) 3625
Relief Valve Range (PSI) 1500 to 3625
Spools 2
Item Hydraulic Directional Valve
Flow Capacity (GPM) 10
Type Joystick
NPT Port (In.) SAE #8
Inlet/Outlet NPT (In.) SAE #10
Valve Type Control
Number of Ways Four-Way
Number of Positions Three Positions
Pressure Setting - Maximum 3,625 psi
Relief Valve Pressure Setting - Maximum 3,625 psi
Center Position Tandem Center
Number of Spools 2
Supply Pressure - Maximum 3,625 psi
Actuation Mechanism Manual
Tank Connection Type SAE 45 Degrees Flare
Pressure Connection Type SAE 45 Degrees Flare
Relief Valve Pressure Setting - Minimum 1,500 psi
Work Connection Type SAE 45 Degrees Flare
Pressure Setting - Minimum 1,500 psi
Valve Control Directional Control
Flow Rate - Maximum 10 gpm

Description

Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Spring Center to Neutral, Center Position Tandem Center, Number of Spools 2, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 3,625 psi, Work Connection Type SAE 45 Degrees Flare, Pressure Connection Type SAE 45 Degrees Flare, Tank Connection Type SAE 45 Degrees Flare

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.