Chief

Hydraulic Gear Pump, 0.85 Dsplacemnt, Left


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Displacement (Cu. In./Rev.) 0.85
  • GPM @ 1800 RPM and 1000 PSI 6.62
  • GPM @ 3600 RPM and 1000 PSI 13.24
  • Max. Continuous PSI 3,000
See all product information

Product Information

Dimensions

Length (In.) 4.35 in
Width (In.) 5.11 in
Shaft Outer Diameter 5/8 in
Discharge Connection Size 10 in
Overall Width 5.1 in
Media Intake Connection Size 12 in
Overall Length 4.4 in

Details

Promotion Restriction Not eligible for promotion
Displacement (Cu. In./Rev.) 0.85
GPM @ 1800 RPM and 1000 PSI 6.62
GPM @ 3600 RPM and 1000 PSI 13.24
Max. Continuous PSI 3,000
Max. Pressure 3650
Ports (Inlet) 12
Max. RPM 3600
Ports (Outlet) 10
Shaft Extension (In.) 1-13/64
Max. Intermittent Pressure (PSI) 3,650
GPM @ 3600 RPM & 1000 PSI 13.24
GPM @ 1800 RPM & 1000 PSI 6.62
Housing Aluminum
Features 5/8 in Key Shaft
Nominal GPM @ 1200 RPM 4.41
Mounting 2 Bolt SAE A
Item Hydraulic Gear Pump
Cover Material Aluminum/Cast Iron
Rotation CCW
Displacement @ High Pressure (cubic inches/rev.) 0.85 in
Oil Temperature - Maximum 175 Degrees F
Continuous Pressure- Maximum 3,000 psi
Motor Speed - Maximum 3,600 RPM
Media Intake Connection Type SAE
End Cap Material Aluminum/Cast Iron
Housing Material Aluminum
Displacement per Revolution 0.85 cu in/rev
Shaft Type Keyed
Motor Speed - Minimum 2,000 RPM

Description

Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 12 in, Discharge Connection Size 10 in, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 2,000 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum/Cast Iron, Media Intake Connection Type SAE, Oil Temperature - Maximum 175 Degrees F, Overall Length 4.4 in, Overall Width 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.