Shop CHIEF
See all product information
Create Account
Hydraulic Gear Pump, 1/2 Dia Keyed Shaft, .97 GPM at 2000 RPM, CW
- Mfr # GP-F10-20-P-C
- Zoro # G2402536
product price:
$
195.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
3625
Max. RPM
5000
Outlet Port
SAE 6
Displacement @ High Pressure (cubic inches/rev.)
.12 in
Weight
4 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-F10-20-P-C
- Zoro #
- G2402536
- UPC #
- 615986024225
- Country of Origin
- United States
- Max. Pressure
- 3625
- Max. RPM
- 5000
- Outlet Port
- SAE 6
- Displacement @ High Pressure (cubic inches/rev.)
- .12 in
- Weight
- 4 lbs.
Description
This model has an all aluminium construction, high pressure Hydraulic Gear Pump with 7 displacement sizes from 0.07 to 0.48 cu.in/rev. (1.3 to 8.0 cm3/rev). The standard mounting fl ange is SAE AA – 2 bolt, standard ports are SAE-8 inlet and SAE-6 outlet, and standard drive shaft is 1/2 inch straight shaft with 1/8 inch key, Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.