Zoro Homepage

Hydraulic Gear Pump, 1/2 in Dia Keyed Shaft 2 Bolt AA, CW

  • Mfr # 252125

  • Zoro # G2402201


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3625
Max. RPM
5000
Displacement @ High Pressure (cubic inches/rev.)
0.07 in
Width (In.)
4.00"
Outlet Port
SAE 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252125
Zoro #
G2402201
UPC #
615986024218
Country of Origin
United States

Dimensions

Width (In.)
4.00"

Details

Max. Pressure
3625
Max. RPM
5000
Displacement @ High Pressure (cubic inches/rev.)
0.07 in
Outlet Port
SAE 6
Nominal Flow (GPM)
.6 @ 2000 RPM
Weight
4 lbs.

Description

This model has an all aluminium construction, high pressure Hydraulic Gear Pump with 7 displacement sizes from 0.07 to 0.48 cu.in/rev. (1.3 to 8.0 cm3/rev). The standard mounting fl ange is SAE AA – 2 bolt, standard ports are SAE-8 inlet and SAE-6 outlet, and standard drive shaft is 1/2 inch straight shaft with 1/8 inch key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.