Hydraulic Gear Pump, 7/8 in Dia Keyed Shaft, 12.6 GPM at 2000 RPM, CCW
- Mfr # GP-F25-25-P-A
- Zoro # G2404170
product price:Â
$
333.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
3625
Max. RPM
3000
Displacement @ High Pressure (cubic inches/rev.)
1.57 in
Weight
19 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-F25-25-P-A
- Zoro #
- G2404170
- UPC #
- 615986024652
- Country of Origin
- United States
Details
- Max. Pressure
- 3625
- Max. RPM
- 3000
- Displacement @ High Pressure (cubic inches/rev.)
- 1.57 in
- Weight
- 19 lbs.
Description
This pump line features an aluminum center section and cast iron end plate construction, high pressure Hydraulic Gear Pump with 10 displacement sizes from 1.34 to 5.43 cu.in/rev ( 22 to 89 ml/rev ). The standard mounting flange is SAE-B (2 Bolt), 7/8 inch diameter parallel keyed drive shaft and SAE threaded ports., Recommended working conditions: FILTRATION: 25 micron or better OIL VISCOSITY: 6 to 200 cSt INLET PRESSURE: 12 to 32 psi abs. OIL TEMPERATURE: -25 to 80 degrees C (-12 to 175 degrees F). AMBIENT: -22 to 55 degrees C (-8 to 130 degrees F), 7/8" Diameter Stright Keywed Shaft 1 1/4" Long - 2 Bolt B Mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.