Hydraulic Motor, 29.9 CID, 304 / 455 RPM

  • Mfr # BMK6-500-CC-G2-SF5

  • Zoro # G4731680


product price:  $1,409.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
29.95 in.
Max. Pressure
2900
Max. RPM
304
Length (In.)
11.73 in
Mounting
4 bolt CC flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMK6-500-CC-G2-SF5
Zoro #
G4731680
UPC #
615986034910
Country of Origin
United States

Dimensions

Length (In.)
11.73 in

Details

Displacement (Cu. In./Rev.)
29.95 in.
Max. Pressure
2900
Max. RPM
304
Item
Hydraulic Motor
Mounting
4 bolt CC flange
Nominal Flow (GPM)
39.6

Description

Hydraulic Motor,29.9 CID,304 / 455 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.