Zoro Homepage

K1 Slat Mnt 1Disp 2L Arm, K1S120B

  • Mfr # K1S120B

  • Zoro # G5470474


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
Includes
OFBLU Universal Slat Wall Interface Bracket.
Features
Extendable, Cable Management, Gas Spring, Swivel, Tilt, Rotate, Ergonomic; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1S120B
Zoro #
G5470474
UPC #
841872160337
Country of Origin
United States

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
Item
Wall Mount
Includes
OFBLU Universal Slat Wall Interface Bracket.
Features
Extendable, Cable Management, Gas Spring, Swivel, Tilt, Rotate, Ergonomic; Height Adjustable
Recycled
Yes
Compatibility
Monitor/TV, Chief OFB Furniture Brackets.
Device Supported
Monitor, Flat Panel Display
Number of Displays Supported
1
VESA Mount Compatible
Yes
Series
K1S
Mounting Pattern
100 x 100, 75 x 75
Orientation
Landscape, Portrait

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.