Zoro Homepage

Kontour Array Focal Adj Grmt 6

  • Mfr # K4G610B

  • Zoro # G5469862


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
90 lb
Standards
TAA
Features
Articulating, Handle, Adjustable, Swivel, Extendable, Tilt, Adjustable Depth, Pan, Cable Management
Min. Screen Size Supported
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G610B
Zoro #
G5469862
UPC #
841872161723
Country of Origin
United States

Dimensions

Min. Screen Size Supported
19 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
90 lb
Item
Desk Mount
Standards
TAA
Features
Articulating, Handle, Adjustable, Swivel, Extendable, Tilt, Adjustable Depth, Pan, Cable Management
Mounting Pattern
100 x 100, 75 x 75
Compatibility
6 x TVs/Monitors, http://www.chiefmfg.com/Products/K4G610B.
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Series
K4
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.