
Kontour K1C Quad 2X2 Monitor
Mfr # K1C420B
Zoro # G5514084
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
80 lb
Standards
TAA Compliant
Includes
Kit.
Compatibility
Apple Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1C420B
Zoro #
G5514084
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
36 in
Details
Color
Black
Weight Capacity
80 lb
Standards
TAA Compliant
Includes
Kit.
Item
Mounting Arm
Compatibility
Apple Monitor
Product Type
Mounting Arm
Series
K1C
Mounting Pattern
75 x 75, 100 x 100
Device Supported
TV, Monitor, All-in-One Computer
Number of Displays Supported
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.