Shop All TV Mounts & Stands
Chief Manufacturing
Medium Dual Arm Thin Swingarm
Mfr # TS218SU
Zoro # G5779598
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14"
- Width 13"
- Features Cable Management, Pivot, Tilt, Lightweight
- Depth 1.5"
Product Information
- Brand Chief Manufacturing
- MFR # TS218SU
- Zoro # G5779598
- Country of Origin Unknown
- Category TV Mounts & Stands
Dimensions
Height | 14" |
Width | 13" |
Depth | 1.5" |
Details
Description
This CHIEF MANUFACTURING brand Medium Dual Arm Thin Swingarm is black in color, with a height of 14", width of 13", and depth of 1.5". It is a mounting arm type of product.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX Fenix FNX-ARE-A2 Dual Channel Battery Digital Charger (FNX-ARE-A2)
- AXIOM MANUFACTURING Axiom Compact Flash Case - Cf/Case-Ax (CF/CASE-AX)
- KENSINGTON Mouse-in-a-Box USB (K72356WW)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- CHIEF MANUFACTURING Micro-Adjust Tilt Wal L Mount;Large (LTM1U)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre/Pst Inst (PAC525F)
- CHIEF MANUFACTURING Thin Swing Arm-Large (TS525TU)
- CHIEF MANUFACTURING Wall Enc;16X9;Mti-D;Pre I Nst;Cvr (PAC525)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7943)
- Chief Manufacturing TV Mounts & Stands