
Menu Board, Back Row Add-On Ki, FCAB3X1UP
Mfr # FCAB3X1UP
Zoro # G5328347
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
32.5 in
Width
68.8 in
Weight Capacity
375 lb
Features
Features,"Assembly Required, Tilt, Recycled"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCAB3X1UP
Zoro #
G5328347
UPC #
841872158945
Country of Origin
United States
Dimensions
Height
32.5 in
Width
68.8 in
Depth
4.2 in
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
55 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
40 in
Details
Color
Black
Weight Capacity
375 lb
Features
Features,"Assembly Required, Tilt, Recycled"
Standards
UL
Includes
Mounting Hardware.
For Use On
Flat Panel Display
Product Type
Mounting Adapter
Compatibility
3 x LCD Displays
Item
Mounting Adapter
Assembly
Required
Device Supported
Flat Panel Display
Recycled
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.