
Pac730C Small Secure Storage S
Mfr # PAC730C
Zoro # G5180613
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Shelf
Overall Height
4.8 in
Overall Width
20 in
Overall Depth
14.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC730C
Zoro #
G5180613
UPC #
841872123103
Country of Origin
United States
Dimensions
Overall Height
4.8 in
Overall Width
20 in
Overall Depth
14.4 in
Details
Type
Rack Shelf
Color
Black
Item
Secure Storage Rack Shelf
Load Capacity
25 lbs
Compatible With
Chief Medium & Large Carts & Stands
Features
Use to Store DVD Players, Laptops and Other Equipment, Up To Three Units Can Be Stacked Vertically and Bolted Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.