Speed-Connect RPMAUW Projector Ceiling Mount with Keyed Locking - Steel - 50 lb - White
- Mfr # RPMAUW
- Zoro # G914903357
product price:Â
$
278.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Type
Ceiling Mount
Material
Steel
Overall Width
6.5"
Overall Depth
5.5"
Package Contents
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPMAUW
- Zoro #
- G914903357
- UPC #
- 841872078045
- Country of Origin
- China
Dimensions
- Overall Width
- 6.5"
- Overall Depth
- 5.5"
- Height
- 2.8"
Details
- Item
- Ceiling Mount
- Mounting Type
- Ceiling Mount
- Material
- Steel
- Package Contents
- Device Supported
- Projector
- Maximum Load Capacity
- 50 lb
- Compatibility
- Projector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.