Childcraft
Help On Wheels Mobile Teacher Stool, 18 x 18 x 18 Inches
Mfr # 1491068
Zoro # G302208583
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mobile Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Childcraft
- MFR # 1491068
- Zoro # G302208583
- UPC # 885634304904
- Country of Origin United States
- Category Utility Stools
Details
Style | Mobile Stool |
Description
Childcraft's mobile teacher stool is environmentally-friendly, chemical and stain-resistant and has 4-coat UV acrylic finish. It has a unique construction to add strength and durability. Rolling stool features three compartments to carry your heaviest books and supplies and keeps your item organized. It is equipped with heavy-duty casters for mobility. Measures 18 x 18 x 18 inches.
Crafted in the USA.
Crafted in the USA.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 48-86", Antique White (KN71605V1)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- LORELL Metal Shop Stool, 30" Height, 275lb Capacity, Vinyl Seat (LLR83083)
- AMERICAN FORGE & FOUNDRY 29 in Shop Stool, Heavy Duty, 400 lb Capacity, High Density Foam, Red (3913)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- LDS INDUSTRIES ShopSol Ergonomic Sit Stand Stool (1010241)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- E COM Interion ESD Polyurethane Tractor Stool W/ Seat Tilt - Black w/ Black Base (GT821ESD)
- Childcraft Seating