Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Cooling Vest, 4 hr. Time, XL Size, Blue
Mfr # 6667
Zoro # G8359392
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Evaporative - Soak
- Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material
- Material Nylon, Polyester, Spandex
- Back Stripe Pattern None
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6667
- Zoro # G8359392
- UPC # 720476126959
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 16 3/4 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 in |
Workwear Size | XL |
Fits Chest Size | 42 in to 46 in |
Details
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Side Mesh Panels for Breathable and Moisture Wicking Comfort, Super Evaporative Material, Material PVA, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 4 hr, Length 16 3/4 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 46 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10912)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE Premium FR Phase Change Cooling Vest with Rechargeable Ice Packs, L/XL (6215)
- CHILL-ITS BY ERGODYNE Rechargeable Phase Change Ice Packs for Cooling Vest, L/XL (6220)
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- Chill-Its By Ergodyne Workwear and Protective Clothing