Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
XL Evaporative Cooling Vest, Lime
Mfr # 6685
Zoro # G1658356
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cooling Method Evaporative
- Features Anti Microbial Treatment
- Material Nylon
- Back Stripe Pattern None
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6685
- Zoro # G1658356
- UPC # 720476126751
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 25 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 47 in |
Workwear Size | XL |
Fits Chest Size | 44 in to 47 in |
Details
Description
Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 72 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 47 in, Minimum Chest Size 44 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, #2 Diesel Fuel Bilingual Spanish (OS-DS-D-710-VS-1120)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-03-0000)
- RADIANS Radians FRCA-002 VolCore(TM) Cotton FR Coverall (FRCA-002N-M)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Medium Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE Medium Cooling Vest, Hi-Vis Lime (6665)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs (6260)
- CHILL-ITS BY ERGODYNE 3XL Cooling Vest, Hi-Vis Lime (6665)
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- Chill-Its By Ergodyne Workwear and Protective Clothing