Shop All Cooling Vests and Jackets
Chill-Its By Ergodyne
Medium Evaporative Cooling Vest, Lime
Mfr # 6685
Zoro # G1658371
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cooling Method Evaporative
- Features Anti Microbial Treatment
- Material Nylon
- Back Stripe Pattern None
Product Information
- Brand Chill-Its By Ergodyne
- MFR # 6685
- Zoro # G1658371
- UPC # 720476126737
- Country of Origin Taiwan, Province of China
- Category Cooling Vests and Jackets
Dimensions
Size | M |
Length | 25 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 41 in |
Fits Chest Size | 38 in to 41 in |
Workwear Size | M |
Details
Description
Cooling Vest, Cooling Method Evaporative - Reservoir, Color Green, Garment Type Vest, Features Anti Microbial Treatment, Material Nylon, Closure Type Zipper, Size M, Maximum Cooling Time Up to 72 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 41 in, Minimum Chest Size 38 in, Cleaning and Care Instructions Machine Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1736-NA_10x7 (U4-1736-NA_10x7)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE 2XL Evaporative Cooling Vest, Lime (6685)
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- CHILL-ITS BY ERGODYNE Standard Cooling Vest Only, L/XL, Khaki (6235)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, L/XL (6230)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- Chill-Its By Ergodyne Cooling Vests and Jackets