Hiker Shoe, Men's, 8, Brn, PR

  • Mfr # CA2323
  • Zoro # G324302139
product price: 
$
149.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Construction
Direct Attached
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA2323
Zoro #
G324302139
UPC #
726363780426
Country of Origin
Cambodia

Dimensions

Width
D
Size
8

Details

Manufacturer-Suggested Sole Slip Rating
Best
Construction
Direct Attached
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Insole Technology
EVA Midsole
Insulated
No
Style Number
CA2323
Gender
Men's
Liner Technology
Waterproof
Closure
Lace Up
Color
Brown
Waterproof
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Liner Material
Mesh
Toe Cap Material
Rubber
Metatarsal Guard
No
Upper Material
Leather
Includes Metatarsal Guard
No
Item
Hiker Shoe
Midsole Material
EVA
Insole Material
EVA
Includes Shank
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Footwear Style
Hiker Shoe
Wire Color
Brown

Description

Hiker Shoe, Closure Lace Up, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number CA2323, Toe Cap Material Rubber, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews