CH3P116PM08-CGP Ciena Mission Tiffany-Glass Window Panel - 8 in.
- Mfr # CH3P116PM08-CGP
- Zoro # G204033436
product price:Â
$
67.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH3P116PM08-CGP
- Zoro #
- G204033436
- UPC #
- 602573226599
- Country of Origin
- China
Description
CIENA, a Mission style stained glass window panel features a beautiful design that will compliment your home. Handcrafted from over 40 pieces of art glass. Main colors are yellow and red. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 7.9"
- Overall Width: 7.9"
- Est. Glass Cuts: 41"
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Specific Uses: Indoor Setting
- Overall Materials: Glass, copper
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.