Chloe CH22049BK12-OD1 12 in. Lighting Galahad Transitional 1 Light Black Outdoor Wall Sconce - Textured Black

  • Mfr # CH22049BK12-OD1

  • Zoro # G103984990


product price:  $45.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH22049BK12-OD1
Zoro #
G103984990
UPC #
91037951311
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This transitional 1-light outdoor wall light features a painted black finish that will compliment many outdoor decors
  • The clear seedy glass adds interest to the look and the open bottom makes changing bulbs easy
  • Steel construction
Specifications
  • Switch Type: Wall Switch On/Off
  • Overall Materials: Glass, steel and electrical components
  • Certification: UL Listed
  • Specific Uses: Outdoor
  • Light Direction: Downlight
  • Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
  • Power Source: Corded-Electric, Hardwired
  • Finish: Textured Black
  • Shade Shape: Round
  • Shade Materials: Clear Seedy Glass
  • Glass Thickness (in): 0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.