Chloe CH24033RB13-SF2 13 in. Lighting Audrey Transitional 2 Light Rubbed Bronze Semi-Flush Ceiling Fixture - Oil Rubbed Bronze

  • Mfr # CH24033RB13-SF2

  • Zoro # G804118182


product price:  $62.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH24033RB13-SF2
Zoro #
G804118182
UPC #
13964816921
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • This transitional 2-light flush mount fixture features oil rubbed bronze finish that will complement many transitional, loft and urban decors
  • The mesh frame adds interest whiles the fabric shade and frosted glass diffuser softens the light to create a warm glow
Specifications
  • Light Bulb Types: (2) 100 Watt max E26 Type A Bulb (not included)
  • Light Direction: Downlight
  • Switch Type: Wall Switch On/Off
  • Power Source: Corded-Electric, Hardwired
  • Shade Shape: Round
  • Shade Materials: Steel & Sand Blasted Glass
  • Glass Thickness (in): 0.12
  • Finish: Oil Rubbed Bronze
  • Overall Materials: Glass, steel & electrical components
  • Specific Uses: Indoor
  • Certification: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products