Chloe Lighting CH22L67BK13-OD1 13 in. Tall Abbington Transitional Led Textured Black Outdoor Wall Sconce

  • Mfr # CH22L67BK13-OD1

  • Zoro # G104118448


product price:  $60.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22L67BK13-OD1
Zoro #
G104118448
UPC #
602573220498
Country of Origin
Unknown

Description

ABBINGTON, a transitional wall sconce lends an air of simplicity to an entryway. Featuring sleek lines and simple shape, it is a light with a timeless look.

Specifications
  • Width: 8
  • Height: 13.25
  • Projection: 9.75
  • Back Plate Width: 4.53
  • Back Plate Height: 6.93
  • Net Weight (lbs): 3.08
  • Light Direction: Downlight
  • Wattage & Bulb Types: (1) 6 Watt LED Bulb (included)
  • Power Source: Corded-Electric, Hardwired
  • Electric Wire Length: 6
  • Switch Type: Wall Switch On & Off
  • Shade Materials: Frosted seedy
  • Finish: Textured Black
  • Materials: Steel, glass & electrical components
  • Specific Uses: Outdoor
  • Size: 13 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.