Chloe Lighting CH22L69BK11-OD1 11 in. Tall Ryston Transitional Led Textured Black Outdoor Wall Sconce

  • Mfr # CH22L69BK11-OD1

  • Zoro # G904118211


product price:  $37.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22L69BK11-OD1
Zoro #
G904118211
UPC #
602573220306
Country of Origin
Unknown

Description

RYSTON, a classic 1 light wall sconce that casts a warm glow over any space. If simple designs are your choice for the decor, then this light will surely catch your fancy. It is a wall light perfect in the entryway.

Specifications
  • Width: 6.25
  • Height: 10.75
  • Projection: 7.75
  • Back Plate Width: 4.09
  • Back Plate Height: 6.14
  • Net Weight (lbs): 3.17
  • Light Direction: Downlight
  • Wattage & Bulb Types: (1) 6 Watt LED Bulb (included)
  • Power Source: Corded-Electric, Hardwired
  • Electric Wire Length: 6
  • Switch Type: Wall Switch On & Off
  • Shade Shape: Rectangle
  • Shade Materials: Sand blast glass
  • Materials: Steel, glass & electrical components
  • Finish: Textured Black
  • Specific Uses: Outdoor
  • Size: 11 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.