Shop All Thread Repair Kits
Chrislynn Corp
Helical Insert Repair Kit, Helical Inserts, M42-3.00, Plain 18-8 Stainless Steel
Mfr # 83206
Zoro # G804938797
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M42-3.00
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type Metric
Product Information
- Brand Chrislynn Corp
- MFR # 83206
- Zoro # G804938797
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M42-3.00 |
Details
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 15.0.0 mm L, 15 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0015)
- KIPP Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated (K0769.20301)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Steel (3003120312-12)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-7)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M100)
- HHIP Helical Insert Repair Kit, Helical Inserts, 1/4"-20 (1011-0081)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.5, M5-0.8, M6-1, M8-1.25 (4937-150)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-2.00 (3520-14.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-18 (3552-1/4K)
- Chrislynn Corp Thread Repair Kits