Shop All Thread Repair Kits
Chrislynn Corp
Thread Repair Kit, 3/8"-18, Plain 18-8 Stainless Steel
Mfr # 88214
Zoro # G704938781
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-18
- Insert Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Inch
- Compatible Material Metal
Product Information
- Brand Chrislynn Corp
- MFR # 88214
- Zoro # G704938781
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 3/8"-18 |
Details
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.112.3600)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51562)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Stainless Steel (3720-8.00HDK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-3/8TWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 (3532-WK1)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/4"-16 (5402-12)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-10 (3532-3/4K)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.5, M5-0.8, M6-1, M8-1.25 (4937-150)
- Chrislynn Corp Thread Repair Kits