Shop CHROMA ACRYLICS
Create Account
1592690 Sax Washable Versatemp Heavy Bodied Tempera Paint, Primary Red
- Mfr # 1592690
- Zoro # G804160266
product price:Â
$
68.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1592690
- Zoro #
- G804160266
- UPC #
- 885634301521
- Country of Origin
- United States
Description
Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Good for block and screen printing. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.
Features- Sax Washable Versatemp Heavy Bodied Tempera Paint, Primary Red
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jug
- Size: Gallon
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.