1592666 Sax Washable Versatemp Heavy Bodied Tempera Paint; Primary Red; 1 Pint

  • Mfr # 1592666
  • Zoro # G404160093
product price: 
$
31.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1592666
Zoro #
G404160093
UPC #
885634301286
Country of Origin
United States

Description

Most washable paints lack pigment strength. Versatemp Washable provides a stronger pigment load as well as a heavy bodied, creamy consistency. Good for block and screen printing. Easy soap and water cleanup, non-toxic and freeze thaw stable. Safe plastic container with dispenser spout. Made in USA.

Features
  • Sax Washable Versatemp Heavy Bodied Tempera Paint, Primary Red, 1 Pint
Specifications
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Bottle
  • Size: Pint
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews