1592740 Versatemp Premium Heavy-Bodied Tempera Set, Assorted Fluorescent, 6 Pints

  • Mfr # 1592740

  • Zoro # G304160223


product price:  $95.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1592740
Zoro #
G304160223
UPC #
885634302023
Country of Origin
United States

Description

Heavy bodied paint has richer, brighter, and more intense color that provide superior brush build up and excellent color mixing properties. Perfect for block and screen printing as well as signs, sets and backdrops. Paint is non-toxic, freeze thaw stable and cleans up easy with soap and water. Comes in a safe plastic container. Made in USA.

Features
  • Versatemp Premium Heavy-Bodied Tempera Set, Assorted Fluorescent, 6 Pints
Specifications
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Bottle
  • Size: Pint
  • Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.