240VAC, 40 Amps, Both Electric Tankless Water Heater

  • Mfr # M40L/240HTR 110F-I

  • Zoro # G7899118


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Watts
9600
Voltage
240VAC
Amps AC
40
Depth
2 3/4 in
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M40L/240HTR 110F-I
Zoro #
G7899118
UPC #
883232515074
Country of Origin
United States

Dimensions

Depth
2 3/4 in
Width
9 5/8 in
Height
6 1/4 in
Wire Size
10 AWG
Overall Depth
2.75 in
Overall Height
6.25 in
Overall Width
9.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
9600
Voltage
240VAC
Amps AC
40
NEMA Rating
1
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Temp. Rise @ 0.5 GPM
131 Degrees F
Phase
Single
Max. Flow Rate
0.5 gpm
Includes
Compression Fittings, Faucet Flow Control
Residential / Commercial
Both
Watts - Water Heaters
9,600 W
Item - Water Heaters
Electric Tankless Water Heater
Pressure Range
25 to 150 psi
Min. Flow Activation
0.35 gpm
Commercial / Residential
Both
Amps - Water Heaters
40 A
Phase - Water Heaters
1
Features
Meets All Cal Green Low Flow Requirements
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Water Connection
3/8 in Compression
Voltage - Water Heaters
240
Temp. Range - Water Heaters
110 Degrees F
Mounting
Horizontal
Temp. Range
110 Degrees F
Environment
Indoor
Maximum Flow Rate
1.5 gpm
Current
40 A
Minimum Flow Activation
0.35 gpm
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Mounting Type
Wall Mounting
Minimum Water Pressure
25 psi
Mounting Orientation
Horizontal
Element Material
Celcon Plastic
Power Consumption
9,600 W
Temperature Rise @ Flow
33 Degrees F @ 2 gpm, 66 Degrees F @ 1 gpm, 82 Degrees F @ 0.80 gpm
Cold Inlet Type
Compression
Hot Outlet Type
Compression
Housing Material
Aluminum
Maximum Water Pressure
80 psi
Operating Voltage
240V AC
Adjustable Thermostat
No
Minimum Delivered Temperature
110 Degrees F
Market
Commercial, Residential
Cord Conductor Gauge
8 AWG Wire
Maximum Delivered Temperature
160 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 9,600 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.